Search Results for "89-761WH IDEAL INDUSTRIES INC"

1-20 of 2000
150640 - Brady®

Get Your Ideal Label Printing Scenario With The Bradyprinter I3300 Industrial Label Printer – Labels and Ribbons That Snap Into Place, No Calibration and No Wasted Blank Labels. Included Brady Workstation Design and Print Pro — Product and Wire Id Software Makes Creating Basic Text Labels or Labels With Graphics and Custom Formatting Fast and Efficient. Get Auto Calibration In The Printer and Auto Setup In The Software With Print Smart Technology That Allows The Printer, Label Materials, Ribbons and Softwa

  • MFR Part #: 150640
  • Total Availability: 3
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,969.86) ·
150640 - Brady Worldwide, Inc.

Total Availability: In Stock

8975WH - ROY

Fluorescent Undercab, 12" T5 8W 120V

  • MFR Part #:
  • Available from manufacturer.
8975WH - Fe Products Inc

Total Availability: Available from manufacturer.

89045 - Ideal

Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In

  • MFR Part #: 89-045
  • Total Availability: 100
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($52.54) ·
89045 - Ideal

Total Availability: In Stock

42201 - Ideal

Detectable Underground Tape, 3 In Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 Mil, Elongation: 80 PCT Astm D882-75B, Composition: Ideal Specs: Bottom Layer Pe, Top Layer Pet, Foil Industry Standard, Tensile Strength: 35 LB/In (15000 Psi) Astm D882, For Protection, Location and Identification Of Underground Utility Installations

  • MFR Part #: 42-201
  • Total Availability: 621
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($126.49) ·
42201 - Ideal

Total Availability: In Stock

891545 - Ideal

Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In

  • MFR Part #: 89-1545
  • Available from manufacturer.
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($796.90) ·
891545 - Ideal

Total Availability: Available from manufacturer.

B3317422 - Brady®

Thermal Transfer Printable, Glossy Permanent Polyester (B-422) Labels Are Ideal For Use In All Commercial and Industrial Applications. Aggressive Adhesive Is Good For Powder-Coated and Textured Flat Surfaces Including Low Surface Energy Plastics. Designed to Withstand Exposure to Numerous Solvents. Ul Approved; Csa Accepted. Service Temperature Of -40 to 212° F (-40 to 100° C). A Ribbon Is Required to Print This Material. Use Part Number B30-R6000.

  • MFR Part #: B33-17-422
  • Total Availability: 2
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($139.81) ·
B3317422 - Brady Worldwide, Inc.

Total Availability: In Stock

89224 - Ideal

Ideal, Jumper, Over Barrier Slip-On, Size: 0.562 In Center Spacing

  • MFR Part #: 89-224
  • Total Availability: 2
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($23.18) ·
89224 - Ideal

Total Availability: In Stock

EFSB4 - Legrand-Wiremold

Evolution™ Series Wall Boxes Are The Latest Advancement In The Most Innovative Line Of Pathways In The Industry. These Wall Boxes Are Designed For New Work and Old Work Applications While Offering A Sleek, Clean Look That Architects Will Love and The Functionality Engineers and Contractors Require. Offered In A 2-Gang Version With A Storage Module For Active A/V Equipment and A 4-Gang Version When More Power, Communications, and A/V Capacities Are Required, Evolution Series Wall Boxes Are Ideal For Areas W

  • MFR Part #: EFSB4
  • Total Availability: 5
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($424.74) ·
EFSB4 - Wiremold/Legrand

Total Availability: In Stock

M21131595WT - Brady®

With The Ability to Last Up to 10 Years In An Outdoor Environment, Brady’S Low Shrink Vinyl With Ultra-Aggressive Adhesive (B-595) Is Ideal For A Wide Range Of Identification Applications. Application Versatility – Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty, and Harsh Environment Surfaces, and Can Be Applied In Cold Temperatures. Industrial Grade – Resists Exposure to Uv Light, Chemicals, Greases and Oils, Salt Spray, Cleaners and Detergents, and General Ind

  • MFR Part #: M21-131-595-WT
  • Total Availability: 21
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($36.33) ·
M21131595WT - Brady Worldwide, Inc.

Total Availability: In Stock

G3000B - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

  • MFR Part #: G3000B
  • Total Availability: 320
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($569.65) ·
G3000B - Wiremold/Legrand

Total Availability: In Stock

G3000CE - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

  • MFR Part #: G3000CE
  • Total Availability: 160 Feet
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($294.33) ·
G3000CE - Wiremold/Legrand

Total Availability: In Stock

V3000B - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

  • MFR Part #: V3000B
  • Available from manufacturer.
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($571.00) ·
V3000B - Wiremold/Legrand

Total Availability: Available from manufacturer.

V3000CE - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

  • MFR Part #: V3000CE
  • Total Availability: 92
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($251.06) ·
V3000CE - Wiremold/Legrand

Total Availability: In Stock

V3043BE - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

  • MFR Part #: V3043BE
  • Total Availability: 2
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($14.31) ·
V3043BE - Wiremold/Legrand

Total Availability: In Stock

B30C4000595GN - Brady®

This Durable, Low-Shrink Vinyl With Ultra-Aggressive Adhesive Is Ideal For Labeling Pipes, Equipment, Shelves and Nearly Any Other Industrial Surface. Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty and Harsh Environment Surfaces--Including Outdoors. Conforms and Adheres to "Difficult" Surfaces Like Painted Cinder Blocks, Painted Wood, Textured Plastic, Paper-Jacketed Pipes and Blow-Molded Cases. Resistant to Exposure to Chemicals, Greases and Oils, Salt Spray, C

  • MFR Part #: B30C-4000-595-GN
  • Total Availability: 1
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($371.00) ·
B30C4000595GN - Brady Worldwide, Inc.

Total Availability: In Stock

B30C4000595YL - Brady®

This Durable, Low-Shrink Vinyl With Ultra-Aggressive Adhesive Is Ideal For Labeling Pipes, Equipment, Shelves and Nearly Any Other Industrial Surface. Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty and Harsh Environment Surfaces--Including Outdoors. Conforms and Adheres to "Difficult" Surfaces Like Painted Cinder Blocks, Painted Wood, Textured Plastic, Paper-Jacketed Pipes and Blow-Molded Cases. Resistant to Exposure to Chemicals, Greases and Oils, Salt Spray, C

  • MFR Part #: B30C-4000-595-YL
  • Available from manufacturer.
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($399.98) ·
B30C4000595YL - Brady Worldwide, Inc.

Total Availability: Available from manufacturer.

M21375595WT - Brady®

With The Ability to Last Up to 10 Years In An Outdoor Environment, Brady’S Low Shrink Vinyl With Ultra-Aggressive Adhesive (B-595) Is Ideal For A Wide Range Of Identification Applications. Application Versatility – Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty, and Harsh Environment Surfaces, and Can Be Applied In Cold Temperatures. Industrial Grade – Resists Exposure to Uv Light, Chemicals, Greases and Oils, Salt Spray, Cleaners and Detergents, and General Ind

  • MFR Part #: M21-375-595-WT
  • Total Availability: 34
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($31.54) ·
M21375595WT - Brady Worldwide, Inc.

Total Availability: In Stock

M21500595WT - Brady®

With The Ability to Last Up to 10 Years In An Outdoor Environment, Brady’S Ultra-Aggressive Adhesive Label Material (B-595) and M21-500-595-WT Label Cartridge Are Ideal For A Wide Range Of Identification Applications. Application Versatility – Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty, and Harsh Environment Surfaces, and Can Be Applied In Cold Temperatures. Industrial Grade – Resists Exposure to Uv Light, Chemicals, Greases and Oils, Salt Spray, Cleaners An

  • MFR Part #: M21-500-595-WT
  • Nacogdoches Availability: 2
  • Total Availability: 174
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($36.49) ·
M21500595WT - Brady Worldwide, Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

M217505950R - Brady®

With The Ability to Last Up to 10 Years In An Outdoor Environment, Brady’S Low Shrink Vinyl With Ultra-Aggressive Adhesive (B-595) Is Ideal For A Wide Range Of Identification Applications. Application Versatility – Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty, and Harsh Environment Surfaces, and Can Be Applied In Cold Temperatures. Industrial Grade – Resists Exposure to Uv Light, Chemicals, Greases and Oils, Salt Spray, Cleaners and Detergents, and General Ind

  • MFR Part #: M21-750-595-OR
  • Total Availability: 9
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($42.09) ·
M217505950R - Brady Worldwide, Inc.

Total Availability: In Stock

M21750595WT - Brady®

With The Ability to Last Up to 10 Years In An Outdoor Environment, Brady’S Ultra-Aggressive Adhesive Label Material (B-595) and M21-750-595-WT Label Cartridge Are Ideal For A Wide Range Of Identification Applications. Application Versatility – Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty, and Harsh Environment Surfaces, and Can Be Applied In Cold Temperatures. Industrial Grade – Resists Exposure to Uv Light, Chemicals, Greases and Oils, Salt Spray, Cleaners An

  • MFR Part #: M21-750-595-WT
  • Total Availability: 440
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($42.08) ·
M21750595WT - Brady Worldwide, Inc.

Total Availability: In Stock

150640 - Brady®

Get Your Ideal Label Printing Scenario With The Bradyprinter I3300 Industrial Label Printer – Labels and Ribbons That Snap Into Place, No Calibration and No Wasted Blank Labels. Included Brady Workstation Design and Print Pro — Product and Wire Id Software Makes Creating Basic Text Labels or Labels With Graphics and Custom Formatting Fast and Efficient. Get Auto Calibration In The Printer and Auto Setup In The Software With Print Smart Technology That Allows The Printer, Label Materials, Ribbons and Softwa

MFR Part #:
150640
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($1,969.86)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($36.88)
89045 - Ideal

Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In

MFR Part #:
89-045
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
100 Each
Pkg Sizes:
50 Each ($52.54)
42201 - Ideal

Detectable Underground Tape, 3 In Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 Mil, Elongation: 80 PCT Astm D882-75B, Composition: Ideal Specs: Bottom Layer Pe, Top Layer Pet, Foil Industry Standard, Tensile Strength: 35 LB/In (15000 Psi) Astm D882, For Protection, Location and Identification Of Underground Utility Installations

MFR Part #:
42-201
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
621 Each
Pkg Sizes:
1 Each ($126.49)
891545 - Ideal

Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In

MFR Part #:
89-1545
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1,000 Each ($796.90)
B3317422 - Brady®

Thermal Transfer Printable, Glossy Permanent Polyester (B-422) Labels Are Ideal For Use In All Commercial and Industrial Applications. Aggressive Adhesive Is Good For Powder-Coated and Textured Flat Surfaces Including Low Surface Energy Plastics. Designed to Withstand Exposure to Numerous Solvents. Ul Approved; Csa Accepted. Service Temperature Of -40 to 212° F (-40 to 100° C). A Ribbon Is Required to Print This Material. Use Part Number B30-R6000.

MFR Part #:
B33-17-422
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($139.81)
89224 - Ideal

Ideal, Jumper, Over Barrier Slip-On, Size: 0.562 In Center Spacing

MFR Part #:
89-224
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($23.18)
EFSB4 - Legrand-Wiremold

Evolution™ Series Wall Boxes Are The Latest Advancement In The Most Innovative Line Of Pathways In The Industry. These Wall Boxes Are Designed For New Work and Old Work Applications While Offering A Sleek, Clean Look That Architects Will Love and The Functionality Engineers and Contractors Require. Offered In A 2-Gang Version With A Storage Module For Active A/V Equipment and A 4-Gang Version When More Power, Communications, and A/V Capacities Are Required, Evolution Series Wall Boxes Are Ideal For Areas W

MFR Part #:
EFSB4
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($424.74)
M21131595WT - Brady®

With The Ability to Last Up to 10 Years In An Outdoor Environment, Brady’S Low Shrink Vinyl With Ultra-Aggressive Adhesive (B-595) Is Ideal For A Wide Range Of Identification Applications. Application Versatility – Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty, and Harsh Environment Surfaces, and Can Be Applied In Cold Temperatures. Industrial Grade – Resists Exposure to Uv Light, Chemicals, Greases and Oils, Salt Spray, Cleaners and Detergents, and General Ind

MFR Part #:
M21-131-595-WT
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($36.33)
G3000B - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

MFR Part #:
G3000B
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
320 Each
Pkg Sizes:
100 Each ($569.65)
G3000CE - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

MFR Part #:
G3000CE
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
160 Feet
Pkg Sizes:
100 Feet ($294.33)
V3000B - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

MFR Part #:
V3000B
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($571.00)
V3000CE - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

MFR Part #:
V3000CE
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
92 Each
Pkg Sizes:
100 Each ($251.06)
V3043BE - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

MFR Part #:
V3043BE
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($14.31)
B30C4000595GN - Brady®

This Durable, Low-Shrink Vinyl With Ultra-Aggressive Adhesive Is Ideal For Labeling Pipes, Equipment, Shelves and Nearly Any Other Industrial Surface. Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty and Harsh Environment Surfaces--Including Outdoors. Conforms and Adheres to "Difficult" Surfaces Like Painted Cinder Blocks, Painted Wood, Textured Plastic, Paper-Jacketed Pipes and Blow-Molded Cases. Resistant to Exposure to Chemicals, Greases and Oils, Salt Spray, C

MFR Part #:
B30C-4000-595-GN
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($371.00)
B30C4000595YL - Brady®

This Durable, Low-Shrink Vinyl With Ultra-Aggressive Adhesive Is Ideal For Labeling Pipes, Equipment, Shelves and Nearly Any Other Industrial Surface. Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty and Harsh Environment Surfaces--Including Outdoors. Conforms and Adheres to "Difficult" Surfaces Like Painted Cinder Blocks, Painted Wood, Textured Plastic, Paper-Jacketed Pipes and Blow-Molded Cases. Resistant to Exposure to Chemicals, Greases and Oils, Salt Spray, C

MFR Part #:
B30C-4000-595-YL
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($399.98)
M21375595WT - Brady®

With The Ability to Last Up to 10 Years In An Outdoor Environment, Brady’S Low Shrink Vinyl With Ultra-Aggressive Adhesive (B-595) Is Ideal For A Wide Range Of Identification Applications. Application Versatility – Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty, and Harsh Environment Surfaces, and Can Be Applied In Cold Temperatures. Industrial Grade – Resists Exposure to Uv Light, Chemicals, Greases and Oils, Salt Spray, Cleaners and Detergents, and General Ind

MFR Part #:
M21-375-595-WT
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
1 Each ($31.54)
M21500595WT - Brady®

With The Ability to Last Up to 10 Years In An Outdoor Environment, Brady’S Ultra-Aggressive Adhesive Label Material (B-595) and M21-500-595-WT Label Cartridge Are Ideal For A Wide Range Of Identification Applications. Application Versatility – Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty, and Harsh Environment Surfaces, and Can Be Applied In Cold Temperatures. Industrial Grade – Resists Exposure to Uv Light, Chemicals, Greases and Oils, Salt Spray, Cleaners An

MFR Part #:
M21-500-595-WT
Manufacturer:
Brady®
Local Availability:
In Stock
Total Availability:
174 Each
Pkg Sizes:
1 Each ($36.49)
M217505950R - Brady®

With The Ability to Last Up to 10 Years In An Outdoor Environment, Brady’S Low Shrink Vinyl With Ultra-Aggressive Adhesive (B-595) Is Ideal For A Wide Range Of Identification Applications. Application Versatility – Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty, and Harsh Environment Surfaces, and Can Be Applied In Cold Temperatures. Industrial Grade – Resists Exposure to Uv Light, Chemicals, Greases and Oils, Salt Spray, Cleaners and Detergents, and General Ind

MFR Part #:
M21-750-595-OR
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($42.09)
M21750595WT - Brady®

With The Ability to Last Up to 10 Years In An Outdoor Environment, Brady’S Ultra-Aggressive Adhesive Label Material (B-595) and M21-750-595-WT Label Cartridge Are Ideal For A Wide Range Of Identification Applications. Application Versatility – Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty, and Harsh Environment Surfaces, and Can Be Applied In Cold Temperatures. Industrial Grade – Resists Exposure to Uv Light, Chemicals, Greases and Oils, Salt Spray, Cleaners An

MFR Part #:
M21-750-595-WT
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
440 Each
Pkg Sizes:
1 Each ($42.08)

Begin Live Chat